Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P.W. Platforms Roll-A-Fold Ladders

P.W. Platforms Roll-A-Fold Ladders

P.W. Platforms Roll-A-Fold Ladders Roll Where Needed And Store Out Of The Way When Not In Use.

Roll-A-Fold Ladders are built using 1" square steel tubing for long lasting durability and structural integrity. Outer legs fold inward allowing ladder to roll on 10" rear pneumatic tires. Pneumatic tires roll easily over rough terrain to reach work areas standard rolling ladders cannot access. Front stabilizing ladder legs include non-marring rubber tips for maximum stability when climbing. 300-lb. capacity. Choose Perforated Steps for slip resistance or Serrated Steps for increased safety in wet and oily environments. Step quantity range is 5 to 12. Some ladders include 30"H handrails for increased safety. Dimensions vary by model.


QTY. STEPS
  • QTY. STEPS
STEP TYPE
  • STEP TYPE
COMPARE DIMENSIONS
QTY. STEPS STEP TYPE W" D" H" CAP. LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:21