Roll & Fold Steel Rolling Ladders

Roll & Fold Steel Rolling Ladders

Rolling Folding Ladders Easily Fold For Transportation And Storage.

These folding rolling ladders are made with a rugged 1-1/16" diameter tubular steel frame. Steel rolling ladders include two large 10" x 1-3/4" semi-pneumatic rear wheels that allow easy mobility. Rolling safety ladders feature 2-1/2" rubber pads on front legs to help keep ladder in place when in use. Folding ladders include 16"W x 7"D steps, a 10"D top platform step and 30"H handrails. Powder coat finish. 450 lb. capacity. Choose between standard Perforated or slip resistant Grip Strut tread steps.

5 step or larger rolling ladders shipping to CA require the purchase of the CAL-OSHA Kit.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
TOP STEP H"
  • TOP STEP H"
COMPARE BASE DIMENSIONS
STEP QTY STEP TYPE TOP STEP H" W" D" IMAGE MODEL QTY PRICE