Steel Rolling Ladders with Rear Exit Walk Off Gates

Steel Rolling Ladders with Rear Exit Walk Off Gates

Steel Rolling Ladders with Rear Exit Walk Off Gates Allows Users To Exit Ladder Platforms Safely. Steel Rolling Ladders with Rear Exit Walk Off Gates are made of steel to ensure long lasting durability. Extra-large top platform provides safe working environment. Rear-exit gate allows for safe exit off of the ladders platform and onto an elevated surface. Step quantities are 6-12. Step types are Grip Strut and Perforated. Weight capacity is 450 lb. Handrail height is 42". Other dimensions vary per type. OSHA and ANSI compliant. Color is Gray. Ships unassembled.


QTY. STEPS
  • QTY. STEPS
H" TO TOP STEP
  • H" TO TOP STEP
STEP TYPE
  • STEP TYPE
COMPARE
QTY. STEPS STEP W" H" TO TOP STEP CAP. LBS. HANDRAIL H" STEP TYPE COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:46