Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weight Actuated Steel Rolling Ladders

Weight Actuated Steel Rolling Ladders

Weight Actuated Steel Rolling Ladders Provide Additional Workplace Safety With Locking Step.

Weight Actuated Steel Rolling Ladders are made of steel to provide long lasting durability. Weight actuated safety lock step has one pedal which lifts ladder into locking position to the floor in the climbing position, providing worker and workplace safety.

Weight Actuated Safety Rolling Ladders have a 59° slope and two swivel casters. Weight Actuated All-Directional Safety Rolling Ladders feature a 59° slop and four swivel casters for 360° mobility. Weight Actuated Safety Stairway Slope Rolling Ladders feature a more gradual 50° slope and two swivel casters. Available in Gray or Safety Orange.


DESCRIPTION
  • DESCRIPTION
STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION STEP QTY W" D" WORKING H' STEP W" H" TO TOP STEP STEP TYPE COLOR CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:68