EGA Industrial Stairways

EGA Industrial Stairways

EGA Industrial Stairways Provide Elevated Access For Applications Including Warehouses, Stockrooms, Storage Areas And More.

EGA industrial stairways are made of powder coat steel for long lasting durability and corrosion resistance. Units include top and bottom mounting plates for installation ease. Mounting plates feature pre-punched fastener holes. Treaded surface provides slip resistance and operator safety. Available styles include All Welded Access Stairway and Industrial Stairway-Knocked Down. Step types include Grip Strut and Perforated. Step quantities are 5 and 12. Weight capacities are 300 and 500 lbs. Color finish is Gray. Meets OSHA requirements. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
QTY. STEPS
  • QTY. STEPS
STEP W"
  • STEP W"
COMPARE
DESCRIPTION QTY. STEPS STEP W" H" TO TOP STEP CAP. LBS. STEP TYPE COLOR FINISH CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:21