Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P.W. Platforms Industrial Access Stairways

P.W. Platforms Industrial Access Stairways

P.W. Platforms Industrial Access Stairways Provide Strong, Reliable Means To Reach Elevated Areas.

Industrial Access Stairways feature steel construction for long lasting durability and strength. Mounting plates or brackets on top and bottom allow for fixed installation in high-traffic areas. Welded handles increase safety during ascent and decent. Access Stairways are made using 1" square steel tube to provide increased structural integrity. 57 degree climbing angle with 24" wide perforated or serrated steps enhances safety when climbing to storage areas or lofts. 300-lb. capacity. Heavy-Duty Industrial Stairways feature 10" c-channel with 1.5" square tube construction for increased rigidity and strength. 36 degree climbing angle and deep serrated step treads offer safe, gradual incline to upper offices, floors or mezzanines. 1000-lb. capacity. Step quantities range from 4 to 17. Dimensions vary by model.


STEP QTY.
  • STEP QTY.
STEP TYPE
  • STEP TYPE
COMPARE
STEP QTY. HEIGHT' H" TO TOP STEP STEP W" STEP TYPE HANDRAIL CAPACITY LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.87.12:25