Little Giant® Aluminum Step Ladders

Little Giant® Aluminum Step Ladders

Little Giant® Aluminum Step Ladders Are Used For Professional, Industrial And Residential Use.

Little Giant® Aluminum Step Ladders are made of super strong, lightweight, aerospace grade aluminum for long lasting durability and strength. The extra heavy duty construction is rated to hold 300 lbs. Flip-N-Lite Aluminum Step Ladders open easily with one hand and have comfortable, deep rungs with a large, secure, standing platform. Safety Step Aluminum Step Ladders have wide, slip resistant steps that provide unmatched comfort and stability. Features slim storage depth. Select Step Aluminum Step Ladders feature a comfortable standing platform that offers heal to toe support at the top recommended step. The lightweight design features wheels for easy movement from job to job. Also available with an AirDeck, which includes magnetic tray, drill holder, paint holder and power cord slot. SkyScraper Aluminum Extension Ladders are perfect for jobs at extreme heights and can be used in place of expensive lifts and scaffolding. Used for use around obstacles like benches and stadium seating. Can also be used safely as a true two person stepladder. Available in Black/Gray and Gray/Orange. Dimensions and number of steps vary per model.


STYLE
  • STYLE
HEIGHT FEET
  • HEIGHT FEET
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
TYPE STYLE HEIGHT FEET HEIGHT TO TOP STEP CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.127.81:25