Werner® Fiberglass Platform Step Ladders

Werner® Fiberglass Platform Step Ladders

Werner® Fiberglass Platform Step Ladders Are Strong And Non-Conductive For Various Applications.

300 lb. Capacity models are light and durable, TYPE 1A Werner® platform ladder. The new edge brace is designed to absorb impact and minimize damage to the side rails. Features a large 14-5/8" wide x 15" deep traction tread aluminum platform.

375 lb. Capacity models feature heavy-duty premium quality, engineered to meet the demands of extreme conditions beyond those requirements of the Type 1AA duty rating. Large 12-1/2"W x 15"D slip-resistant traction tread aluminum platform. Extra wide steps are knee braced and triple riveted for more stability.


PLATFORM H'
  • PLATFORM H'
TOTAL H'
  • TOTAL H'
CAP. LBS.
  • CAP. LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BASE DIMENSIONS
QTY STEPS PLATFORM H' TOTAL H' BASE W" BASE D" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.18.46:60