Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cosco Max™ Steel Work Platform Ladder, 225Lb Capacity, Black - CSC11880PBLW1

Cosco Max™ Steel Work Platform Ladder, 225Lb Capacity, Black - CSC11880PBLW1

Item #: WBB1143574

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $157.28
Product Information
Customer Review
Product Q&A
Accessories
Cosco 11880PBLW1 MaxTM Work Platform Project Ladder, 225lb Duty Rating, 22wx31dx55h, Steel, Black

Lightweight yet durable steel work platform has three heavy-duty polypropylene resin steps with slip-resistant treads and a large 14 3/4w x 12d top platform step. Handy molded utility tray holds tools, paint cans and wallpaper rolls. Extended hand-grip handle with tool holder. With non-marring, skid-resistant feet to provide stability and protect floor surfaces and easy one-hand fold and lock release. Select ladder of proper duty rating to support combined weight of user and materials. Material(s): Steel; Color(s): Black; Number of Steps: 3.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES31
    • DEPTH TOP STEP INCHES12
    • HEIGHT INCHES55
    • CAPACITY LBS225
    • COLOR FINISHBlack
    • BRANDCosco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER11880PBLW1
    • QUANTITY STEPS3
    • STEP WIDTH INCHES14-3/4
    • TYPEType II
    • LADDER TYPEStep Ladder
    • DESCRIPTIONMax™ Work Platform Project Ladder

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Ladder

Your review: This is a great product. I is perfect for what we needed it for.

Pros: Just the right height.

Cons: None

Is this review helpful?

I'm in love!

Pros: Perfect height! Sturdy and very stable. The "paint tray" is also stable and so convenient! I've told EVERYONE about this step stool! So much better than hauling around a step ladder!

Cons: none

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:46