Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo Retro 2-In-1 Step Stool/Ladder Gray/Black - 4353-001

Rollover image to zoom in

Click image to enlarge

Hailo Retro 2-In-1 Step Stool/Ladder Gray/Black - 4353-001

Item #: WBB2006334

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.99 Save up to 19%
Price: $89.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hailo Retro 2-In-1 Step Stool/Ladder Gray/Black - 4353-001

This very stylish and clever 2 in 1 stool and step ladder provides a padded seat cover for when you need an extra chair at the table, and then the treads slide out to provide that needed lift to access storage in cabinets and closet. It also has that stellar "retro" look. Steel/aluminum construction. Supports up to 330 lbs.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES19
    • HEIGHT INCHES23
    • HEIGHT TO TOP STEP23
    • CAPACITY LBS330
    • COLOR FINISHGray/Black
    • ASSEMBLYUnassembled
    • BRANDHailo
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURERS PART NUMBER4353-001
    • QUANTITY STEPS3
    • STEP WIDTH INCHES4-1/2
    • WEIGHT LBS18
    • LADDER TYPEStep Stool
    • MAXIMUM WORKING HEIGHT90-1/2
    • HEIGHT TO TOP STEP/PLATFORM22-1/5"
    • DESCRIPTION2-In-1 Step Stool/Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!