Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Storage Step Stool 300lb Cap Black/Gray - GJO02344

Rollover image to zoom in

Click image to enlarge

Genuine Joe Storage Step Stool 300lb Cap Black/Gray - GJO02344

Item #: WBB1529506

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $100.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Storage Step Stool 300lb Cap Black/Gray - GJO02344

Designed to double as a step and a storage box, this 18-1/2" wide x 12-1/2" deep x 13-1/4" high Storage Step Stool features a fully integrated leg design and reinforced nonslip lid to support up to 300 lb. when you need to stand on it. Includes over 1-1/2 cubic feet of interior storage for material weighing up to 25 lb. and an exterior cord manager.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES13-1/4
    • COLOR FINISHBlack/Gray
    • BRANDGenuine Joe
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERGJO02344
    • TYPEStorage
    • WEIGHT LBS7.1
    • PACKAGE QUANTITY1
    • LADDER TYPEStep Stool
    • HEIGHT TO TOP STEP/PLATFORM13"
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • CAPACITY VOLUME1-1/2 cu. Ft.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25