Ballymore Scissor Lifts

Ballymore Scissor Lifts

Ballymore Scissor Lifts Are Uniquely Designed For Use In Tight Access Areas In Warehouses, Factories, Stores And Stockrooms.

Ballymore Scissor Lifts are constructed with durable steel slim bases that enable associates to utilize the lift in areas with minimal space. Lifts are manually propelled but the small footprint and 6" casters make it easy to roll for long lasting use. Available in Drivable and Manually Propelled. Available weight capacities are 500 lbs, 550 lbs, 700 lbs and 1000 lbs. Maximum platform height ranges from 9'10" to 45'.


DESCRIPTION
  • DESCRIPTION
WORKING HT.
  • WORKING HT.
PLATFORM MAX. HT.
  • PLATFORM MAX. HT.
COMPARE
DESCRIPTION WORKING HT. PLATFORM MAX. HT. W" D" H" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.194.4:46