Tilt And Roll Ladders

Tilt And Roll Ladders

Tilt & Roll Rolling Ladders Are Ideal For Warehouse Use, Stocking Picking And Maintenance Operations.
Heavy-duty 1-1/16" steel tubing makes this ladder used for warehouse use, stock picking or maintenance operations. To move from job to job, simply tilt ladder forward on two 4" wheels. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 30" hand rails provide sure footing and safety for worry-free use. Available in Perforated Step style with steel steps that feature slip-resistant openings for added traction and Grip Strut style expanded steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Meets OSHA requirements. Powder coat finish.


STEPS
  • STEPS
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
TOP STEP H"
  • TOP STEP H"
COMPARE BASE DIMENSIONS
STEPS STEP TYPE STEP W" TOP STEP H" W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.94.117:27