Satco Glass Holders & Fixture Bodies Are Ideal For Commercial And Residential Lighting Applications.
Satco Glass Holders & Fixture Bodies are made of heavy duty materials for long lasting durability. Available types are Fitter, Fitter Antique and Fixture Body and Cover Available Fitter and Fitter Antique sizes are 1-5/8" (Fitter only), 2-1/4", 2-5/8", 3", 3-1/4", 4" and 4-1/2" diameters Available finishes are Brass, Vacuum Brass and Chrome Fixture Body and Cover available in Vacuum Brass Finish with 2-3/4" diameter and 3 or 5 Arm Holes
Glass Holders & Fixture Bodies Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.