Satco Glassware Is Ideal For Commercial And Residential Lighting Applications.
Satco Glassware is made of heavy duty glass for long lasting durability. Available styles are Bend Glass, Diamond U-in. Channel (horizontal, 14" or 24" length), Diamond U-in. Channel (vertical, 7" length), White U-in. Channel (horizontal, 14" or 24" length), White U-in. Channel (vertical, 7" length), Sunburst Pattern Regular Bend Glass and Sunburst Pattern Semi Bend Glass White, Sprayed Glossy White, Blown Glossy Opal, and Clear Prismatic Available Sunburst Pattern Regular Bend Glass diameters are 11", 13", 14", 15" and 17" Available Sunburst Pattern Semi Bend Glass diameters are 11" (available with ½" or ¾" depths), 12", 13", 14", 15", 16" and 17" Available Bend Glass sizes are 12" (Square with White, White/Clear or White with Ruffled Edge finishes), 13" (Round with White, White/Clear or White/Gold finishes), 13" (Square with White/Gold finish), 14" (Square with White or White/Clear finishes), 15" (Round with White/Clear or White/Gold finishes) and 15" (Square with White/Gold finish)
Glassware Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.