I.E.S. Fixture & Specialty

I.E.S. Fixture & Specialty

Satco I.E.S. Fixture & Specialty Glass Is Used For Commercial And Residential Lighting Applications.

Satco I.E.S. Fixture & Specialty Glass is made of heavy duty glass for long lasting durability. Available styles are Acid Etched with Grape Design (4-1/2" or 4-3/8" diameters), Bobesches (4", 5" or 6" diameters) and I.E.S. Shade (6", 8" or 10" diameters)


COMPARE MANUFACTURERS
DESCRIPTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:27