Satco Lexan & Poly Cylinders, Balls And Globes Are Ideal For Commercial And Residential Lighting Applications.
Satco Lexan & Poly Cylinders, Balls And Globes are made of heavy duty Lexan and poly materials for long lasting durability. Available types are Lexan (#174) Prismatic Cylinder, Smoke and White Ball and White Cylinder, Poly Ball and Poly Globe Available Lexan (#174) sizes are Prismatic Cylinder with 3-1/4" or 3-11/64" fitters (6-1/4", 7-1/4" and 8-1/2" heights), Smoke or White Ball (6" diameter) and White Cylinder (3-11/64" fitter with 6-1/4" or 7-1/4" heights) Available Poly Ball sizes are 3-1/4" fitter and 3-11/64" Screw Fitter Available Poly Globe diameters are6", 8", 10", 12", 14", 16" and 18".
Lexan & Poly Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.