Schoolhouse Glass

Schoolhouse Glass

Satco Schoolhouse Glass Is Used For Commercial And Residential Lighting Applications.

Satco Schoolhouse Glass is made of heavy duty glass for long lasting durability. Available style is Blown Opal Available diameters are 9", 10" (both with 4" fitters), 12", 14", 16" and 18" (all with 6" fitters)


COMPARE
DIA." FITTER COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:44