L-Clamps

L-Clamps

L-Clamps Are Used For Fabricating, Welding And Repetitive Clamping Applications.

L-Clamps feature a forged sliding arm, oscillating head and a sturdy Tommy bar. Steel swivel pads provide secure clamping and a black oxide coating on the spindle that resists rust. They have 4-3/4" throat depths and rail sizes of either 7/8" x 7/16" or 1-3/16" x 9/16. Sizes range from 6" to 24".


TYPE
  • TYPE
SIZE
  • SIZE
THROAT DEPTH
  • THROAT DEPTH
COMPARE
BRAND TYPE SIZE THROAT DEPTH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:66