Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knee Lever Modules & Accessories

Knee Lever Modules & Accessories

J.W. Winco, GN910.2 Heavy Duty Knee Lever Module, 220EVUA/G, Size 220, W/ Bushing

Features:

  • Lever arm: Steel
  • Forged
  • Blackened finish
  • Parts in sheet metal: Steel
  • Hardened
  • Blackened finish
  • Bearing pins and rivets: Steel
  • Hardened and ground
  • All moving parts lubricated With special grease
  • Type C: Mounting hole vertical to axis of rotation
  • Type G: Mounting hole parallel to axis of rotation
  • Stepped side washers or holding brackets included


SERIES
  • SERIES
DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
COMPARE
SERIES DESCRIPTION CAPACITY SIZE REF IMAGE PART # QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:23