Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Latch & Hook Toggle Clamps

Latch & Hook Toggle Clamps

J.W. Winco, GN851.2 Latch Type Toggle Clamp, 160EVTS, Size 160, Sheet Metal

Features:

  • Toggle clamp: Case-hardened sheet metal (steel C10) Zinc plated
  • Blue passivated finish Zinc plated steel rivets in case-hardened bushings have bearing spots greased Open twin-arm and horizontal base Hand grip: High quality
  • Oil resistant red plastic Supplied complete With catch


SERIES
  • SERIES
STYLE
  • STYLE
TYPE
  • TYPE
BASE
  • BASE
MATERIAL
  • MATERIAL
CAPACITY
  • CAPACITY

Showing 15 of 55 items Show All Items

COMPARE
SERIES STYLE TYPE BASE MATERIAL CAPACITY IMAGE PART # QTY PRICE
COMPARE

Showing 15 of 55 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:44