Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pneumatic Toggle Clamps & Accessories

Pneumatic Toggle Clamps & Accessories

J.W. Winco, GN863 Heavy Duty Pneumatic Toggle Clamp, 112EVW3/EPVM, Size 2000, Forged Steel

Features:

  • Base: Forged steel
  • black powder coat paint finish
  • Solid bar weldable steel St. 60
  • Zinc plated
  • Blue passivated finish
  • Bearing bolts case-hardened
  • Double-action air cylinder
  • Maximum pressure 6 bar
  • All mobile sections lubricated With special grease


SERIES
  • SERIES
TYPE
  • TYPE
BASE
  • BASE
MATERIAL
  • MATERIAL
CAPACITY
  • CAPACITY

Showing 15 of 22 items Show All Items

COMPARE
SERIES TYPE BASE MATERIAL CAPACITY IMAGE PART # QTY PRICE
COMPARE

Showing 15 of 22 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.92.243:26