Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Push-Pull & Cam Action Toggle Clamps

Push-Pull & Cam Action Toggle Clamps

J.W. Winco, GN840 Push-Pull Toggle Clamp Type, 50EVT9/ASD, Size 50, Sheet Metal

Features:

  • Toggle clamp: Body and lever arm sheet metal (steel C10)
  • Zinc plated
  • Blue passivated finish Rod is St. 37 steel
  • Zinc plated
  • Blue passivated finish Driving socket is St. 37 steel
  • Zinc plated
  • Blue passivated finish All mobile sections lubricated With special grease Hand grip: High quality
  • Oil resistant red plastic Type ASD: Compression occurs With counter-clockwise turn Type ASS: Compression occurs With lockwise turn


SERIES
  • SERIES
TYPE
  • TYPE
BASE
  • BASE
MATERIAL
  • MATERIAL
CAPACITY
  • CAPACITY

Showing 15 of 39 items Show All Items

COMPARE
SERIES STYLE TYPE BASE MATERIAL CAPACITY IMAGE PART # QTY PRICE
COMPARE

Showing 15 of 39 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.132.227:44