Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toggle Clamp Components & Accessories

Toggle Clamp Components & Accessories

J.W. Winco, GN807-NI Clamping Toggle Screw Assembly, 6N49TSA/A, M6 X 49, W/O Cap

Features:

  • Hex head screw: ISO 4017
  • Stainless steel
  • European Standard No. 1.4301 (American Standard Series 304) Hex nuts: ISO 4032/DIN 936
  • Stainless steel
  • European Standard No. 1.4301 (American Standard Series 304) Protective cap: Black neoprene 85° shore Type A: Without protective cap Type B: With protective cap


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
SERIES
  • SERIES
MATERIAL
  • MATERIAL

Showing 15 of 236 items Show All Items

COMPARE
DESCRIPTION TYPE SERIES MATERIAL IMAGE PART # QTY PRICE
COMPARE

Showing 15 of 236 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.148.252:60