Metal Slitting Saws w/ Side Chip Clearance

Metal Slitting Saws w/ Side Chip Clearance

Metal Slitting Saw w/ Side Chip Clearances Are Used For Deep Cuts Or Slots Where Clearance Is Required For Maintaining Width.

Metal Slitting Saw w Side Chip Clearances are made of high speed steel for long lasting durability. Side chip clearance provides greater chip room, more accurate cuts and improved surface finish. Number of teeth are 22 to 50 Diameter inches are 2" to 10" Hole size inches are 7/8" to 1-1/2".


DIAMETER
  • DIAMETER
TEETH
  • TEETH
FACE
  • FACE
HOLE
  • HOLE
COMPARE
DIAMETER TEETH FACE HOLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.157.56:44