Cold Saws

Cold Saws

Cold Saws Are Used Metalworking Tools For Cutting Steel, Aluminum, Sheet Metal, Plastics And More.

Cold Saws are made with aluminum and steel for long lasting durability and dependability. Saws provide heat transfer from the blade into the cut chips to prevent the blade and material from getting hot for added safety. Cold saws operate without creating sparks, discoloration or dust. Base, blade, and tool kit available with some models. Available with Single Phase and Three Phase Motors. Available blade diameters are 10", 12-1/2", 14", 14-1/2", 225mm, 275mm, 315mm, and 350mm. Dimensions, operating speeds and voltages vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
BLADE DIAMETER
  • BLADE DIAMETER
RPM
  • RPM
HP
  • HP
VOLTS
  • VOLTS
PH
  • PH
COMPARE
BRAND BLADE DIAMETER RPM HP VOLTS PH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.106.136:21