Toolroom Lathes

Toolroom Lathes

Toolroom Lathes Are Used For Heavy Duty, Extra Precision Industrial Metalworking Or Turning Applications.

Toolroom Lathes are precision engineered and solidly manufactured for long lasting durability and dependability. Wide selection of Geared Head type engine lathes are available to meet particular heavy duty, high precision metalworking need or application. Feature heavy casted machine bases with built-in coolant systems and foot brakes. Various other selected features and capabilities include: Universal gearbox for inch, metric, diametral and module pitch threads, no change gears required. Electronic variable speed. Hardened and ground gears. Pressurized spindle lube. Extra wide gears in the headstock. Follow and steady rests, Flood coolant. Triple vee ways and extra long saddles provide ultra smooth, repeatable cuts. Adjustable feed rod clutch with stop collar mechanism prevents crashes. 16 x 40, 14 x 40, 16 x 60 or 18 x 60 inch table size 3-Phase 220V or 440V models are available with 5, 7-12 or 10 horsepower and 18-1800 or 20-2500 RPM variable speeds with 14.17, 16.14 or 18.11 inch swing over bed, 38.58, 54 or 59 inch carriage travel and D1-6 or D1-8 Camlock spindle mount.


MOTOR
CARRIAGE TRAVEL
COMPARE
SWING SPINDLE
BRAND MOTOR OVER BED OVER SADDLE TYPE LENGTH SPEEDS CARRIAGE TRAVEL MFG # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.