Jet® GH-1440ZX Large Spindle Bore Lathes Are Ideal For Jobs Where Powerful Cutting Capability And Stability Are Required.
Uniquely designed exclusively by Jet®. Chrome molybdenum headstock gears are hardened, ground and shaved. Universal gearbox allows inch, metric, diametral and module pitch threads with no change gears required. High-quality ANSI Class 50 wear-resistant cast iron bed ways are hardened and ground. One-piece cast-iron base absorbs vibration to allow heavier cuts. Removable gap allows diameter work of up to 23-5/8”. Five-position automatic carriage stop. T-slotted compound slide features a four-way tool post. 40” between centers. Coolant system with splashguard. Easy-to-use footbrake. Tolerance test certificate included. Available with DRO, Collet Closer or Taper Attachment. 2 Year Limited Warranty.
Jet® GH-1440ZX Large Spindle Bore Lathes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items