Jet® GH-1460ZX Large Spindle Bore Lathes Are Ideal For Powerful Cutting In Metal Work.
Chrome molybdenum headstock gears are hardened, ground and shaved. Universal gearbox allows inch, metric, diametral and module pitch threads with no change gears required. High-quality ANSI Class 50 wear-resistant cast iron bed ways are hardened and ground. One-piece cast-iron base absorbs vibration to allow heavier cuts. Removable gap allows diameter work of up to 23-5/8”. Five-position automatic carriage stop. T-slotted compound slide features a four-way tool post. 60” between centers. Coolant system with splashguard. Easy-to-use footbrake. Tolerance test certificate included. Available with DRO, Collet Closer or Taper Attachment. 2 Year Limited Warranty.
Jet® GH-1460ZX Large Spindle Bore Lathes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items