Jet® GH-1660ZX Large Spindle Bore Lathes Are Ideal For Heavy-Duty Cutting And Shaping Applications.
Uniquely designed exclusively by Jet®. Chrome molybdenum headstock gears are hardened, ground and shaved. Universal gearbox allows inch, metric, diametral and module pitch threads with no change gears required. High-quality ANSI Class 50 wear-resistant cast iron bed ways are hardened and ground. One-piece cast-iron base absorbs vibration to allow heavier cuts. 16” swing over bed and 60” between centers. Removable gap allows diameter work of up to 23-5/8”. Five-position automatic carriage stop. T-slotted compound slide features a four-way tool post. Fully integrated cooling system. Large easy-to-use footbrake. Includes articulating halogen work lamp. Available with DRO, Collet Closer or Taper Attachment. Tolerance test certificate included. 2 Year Limited Warranty.
Jet® GH-1660ZX Large Spindle Bore Lathes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items