Jet 2280ZX Large Spindle Bore Metal Lathes Are Ideal For Heavy Industrial Shaping And Production Applications
Jet 2280ZX Large Spindle Bore Metal Lathes featurehardened chrome molybdenum gearbox construction for improved dependability. Metal lathes have a removablecast iron gap bed for large diameter metalworking applications.Large foot brake improves machine control. Large threading, no gear change and large feed capability offered by gear train. Metal lathe includes afully integrated cooling system and splash guard for improved safety and reduced mess.One-piece cast iron base features vibration absorption capability for heavier cut applications.Articulating halogen work lamp for low-light visibility.Four-way tool post on T-slotted compound slides for versatility.Five-position automatic carriage stop. Jet 2280ZX Metal Lathes feature 22-inch swing-over beds with 80 inches between centers.Collet Closer, Taper and DRO attachments available. Tolerance test certificate included. Sizes, dimensions and specs vary per model.
Jet® GH-2280ZX Large Spindle Bore Lathes Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items