Edwards Ironworkers

Edwards Ironworkers

Edwards Manufacturing has long enjoyed supporting the steel fabrication industry with a full line of high quality, low maintenance and affordable ironworking machines. Long considered the “Swiss Army Knife” of the industry, these do-all machines punch, shear, notch and brake mild steel plate, bar-stock and angle. A wide range of accessories are available to fabricate rod, square stock, sheet metal and pipe. The innovative Hydraulic Accessory Pack turns your Ironworker into a power source for Shop Presses, Tube/Pipe Benders, Radius Rollers and Horizontal Presses. With over 30,000 Edwards JAWS Ironworkers in service throughout the world, the reputation for rock-solid, hard working machinery is unmatched.

Edwards has turned attention to innovation with the new ELITE Ironworkers. With all the best elements of the original Ironworker line, they have been improved upon with robust construction, integrated value-added features, superior performance and a fresh new look.


* FREE Shipping on these items

SERIES
  • SERIES
RATING
  • RATING
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
MAX PUNCH THICKNESS
  • MAX PUNCH THICKNESS
TOOLING STATIONS
  • TOOLING STATIONS
HYDRAULIC ACC. PACK
  • HYDRAULIC ACC. PACK
COMPARE MOTOR
SERIES RATING VOLTAGE PHASE MAX PUNCH THICKNESS TOOLING STATIONS HYDRAULIC ACC. PACK COUNTRY OF ORIGIN MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.220.36:66