Electric Schedule 40 Pipe Notcher - JET ESN-40

Rollover image to zoom in

Click image to enlarge

Electric Schedule 40 Pipe Notcher - JET ESN-40

Item #: WBB2238357

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,599.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Electric Schedule 40 Pipe Notcher - JET ESN-40

The JET Electric Pipe Notcher provides fast and clean 90 degree notches in schedule 40 pipes to maximize productivity. The 220-volt single-phase machine is designed to for durability and ease of operation.

Features:
  • Designed to Notch Schedule 40 Pipe all day long
  • CSA/US: Folloing strict guidelines and electrical requirements, this JET Notcher is CSA/US certified
  • Magnetic Switch for Low Voltage Motor Protection
  • Safety Guarding surrounding all notching dies
  • Insert the end of the pipe, notch one side, rotate pipe 180°, reinsert to notch the other side
  • Replacement dies available in wide range of sizes
  • Benchtop mounting fits on almost any bench in your shop
Specifications:
  • Notch Capacity: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Notching: 90 Degree Fixed Angle
  • Motor HP: 2 HP
  • Motor Voltage: 220V
  • Motor Phase: Single
  • Max. Wall Thickness: 1/8"
  • Dimensions: 33-15/32" L x 17-23/32" W x 18-57/64" H
  • Weight: 249 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Documents
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONPipe Notcher
    • BRANDJET®
    • NOTCHING ANGLE90° Fixed Angle
    • MANUFACTURERS PART NUMBER754420
    • MOTOR PHASE1 Ph
    • NOTCH CAPACITY1/4, 3/8, 1/2, 3/4, 1-1/4, 1-1/2, 2
    • MAX. WALL THICKNESS1/8"
    • MODELESN-40
    • COUNTRY OF ORIGINImport
    • MOTOR HORSEPOWER2 HP
    • MOTOR VOLTAGE220V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!