Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 756016 HN-16T Bench Hand Notcher

Jet 756016 HN-16T Bench Hand Notcher

Item #: WBB1013543

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $749.00 Save up to 7%
Price: $699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Jet 756016 HN-16T Bench Hand Notcher

JETÆs high quality cast iron sheet metal notcher is ideal or any garage or sheet metal shop. It's compact design makes it perfect for on-site use. The cutting angle is fixed at ninety degrees and can notch up to 6ö x 6ö in one manual stroke

Features:
  • Hand Notcher
  • Made of cast iron
  • Capable of notching virtually any shearable material
  • Can notch angles of more than 90° through a two-step process
  • Easy-to-read front gauges
  • Heavy-duty cutting blade


Documents

Documents are in PDF format

Product Specifications

    • BRANDJET®
    • MODELHN-16T
    • CUTTING CAPACITY (GAUGE)16
    • LIMITED WARRANTY2-Year Warranty
    • MAXIMUM NOTCH (IN.)6 X 6
    • STROKE (IN.)3/4
    • MANUFACTURERS PART NUMBER756016
    • PIERCING CAPACITY (GAUGE)18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:68