Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 756121 PH-24 24 Planishing Hammer

Jet 756121 PH-24 24 Planishing Hammer

Item #: WBB1013511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,857.14 Save up to 25%
Price: $ 1,399.00
Product Information
Customer Review
Product Q&A
Jet 756121 PH-24 24 Planishing Hammer

JETÆs 24ö Planishing Hammer has a quick change set up on the upper dies and a deep throat that works to the middle of most panels. The head with 3-speed regulator is capable of 4,400 û 4,800 / 3,200 û 3,500 / 1,800 û 2,000 blows-per minute (BPM). Easy to-reach, adjustable flow control valve allows the user to deliver the proper BPM needed for any job. Operates on standard shop air.

Features:
  • Smoothes beads and forms mild steel sheet metal up to 16 Gauge
  • Smoothes beads and forms aluminum and copper up to 1/8 in. thick
  • Machine supplied with a pair of upper and anvil dies
  • 3-Position airflow regulates speeds of pneumatic hammer
  • Machine controlled with 110V AC foot control
  • 2-Die Set Brackets
  • Quick change of upper dies
  • Retractable handle makes machine easy to move around the shop
  • Wider base support to prevent movement of machine while in use


Documents

Documents are in PDF format

Product Specifications

    • BRANDJET®
    • AIR CONSUMPTION (CFM)8.8
    • MAXIMUM PRESSURE PSI90
    • MODELPH-24
    • HEAD OPENING INCHES2-1/2
    • 3-SPEED REGULATOR (HITS PER MIN.)4,400 - 4,800 / 3,200 - 3,500 / 1,800 - 2,000
    • THROAT (IN.)24
    • LIMITED WARRANTY2-Year Warranty
    • MANUFACTURERS PART NUMBER756121
    • FRAME TUBE SIZE INCHES4 X 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed