Bretford® - Flush Wall Mount Flat Panel Monitor Mounts
Bretford® Flush Monitor Mounts Are Ideal For Large Meeting Rooms Or Small Groups.
Wall mount monitor mounts keep flat panel monitors off desk tops to provide more work space. Monitor mounts use a unique tilt locking system with friction knobs that allow 15° tilt for optimum viewing. Wall mount bracket includes monitor arms for easy attachment and removal for access to rear pug-ins and servicing. Integrated locking bar deters theft. Low profile design keeps monitor 2-7/8" from the wall. Aluminum casters and extrusions offer a unique appearance. Small Monitor Mount holds LCD monitors from 30 to 46" and withstands up to 120 lbs. Large Mount holds monitors from 46 to 61" and withstands up to 200 lbs.
Bretford® - Flush Wall Mount Flat Panel Monitor Mounts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.