Interion Flat Panel TV Wall Mounts Are Ideal For Securely Displaying Televisions In Lobbies, Hotel Rooms, Conference Areas And More.
Interion Flat Panel TV Wall Mounts are solid steel for reliable, lasting strength. Black finish ensures a match with any décor. Full Motion Wall Mounts allow televisions to be adjusted with smooth swivel, pan and extend motions up to 9" from the wall, and tilts up to 10°. Holds up to 150 lbs.Tilt Wall Mounts offer easy adjustments of viewing angle with up to 12° of tilt. Available in two sizes to hold 80 or 130 lbs. Low Profile Wall Mounts allow the mounted television to be shifted left or right on wall brackets. Available in two sizes to hold 50 or 120 lbs.
1-Year Limited Warranty.
Interion - Flat/Tilting Flat Panel TV Wall Mounts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.