4.4 Inch Diameter Shaded Pole Motors

4.4 Inch Diameter Shaded Pole Motors

Fasco Shaded Pole Motors Offer Single Phase Operation that Provides Up to 1600 RPM.

Automatic overload protection helps prevent overheating for safety. 60 Hz. Available with Ball Bearing or Sleeve Bearing motor types.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS PRICE EACH
H.P. PART NUMBER VOLTS RPM AMPS SPEEDS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE MOUNTING IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.168.187:27