SmartRack™ Open Frames & Enclosures Help Organize, Secure And Protect Your Rack Mounted Equipment.
Tool-free mounting slots for PDUs and vertical cable managers. Black Rack Enclosures offer 3,000 lb. load capacity when stationary; 2,250 lb. rolling capacity. Adjustable mounting rails include an easy-view depth index to eliminate measurements. Lightweight modular perforated doors and side panels for safe service access and ventilation. Integrated baying tabs. Includes heavy duty casters for mobility. Wall Mount Enclosure features a hinged cabinet that swings away from the wall bracket for easy equipment access. Locking, reversible door and locking side panels. Includes adjustable front and rear vertical rack-mount rails. Enclosures are Fully assembled. Open Rack Frames are available in sturdy 2-Post aluminum with am 800 lb. capacity or 4-Post steel that supports loads up to 1,000 lbs. Easy assembly.
Tripp Lite® - SmartRack™ Open Frames & Enclosures Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.