Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,593 Items)
Sub Category
Supply Lines & Stops (54)
Remove
Zurn Aquaspec® Z81005 Polished Supply Stop
Remove


      Items
Virco® 54VF154D Steel Vertical File Cabinet, Black Virco® 54VF154D Steel Vertical File Cabinet, Black
2-Drawer Vertical File Cabinet 2-Drawer Vertical File Cabinet
Mobile Blueprint Storage Rack With Chrome Finish Mobile Blueprint Storage Rack With Chrome Finish



Zurn Aquaspec® Z81005 Polished Supply Stop
Zurn Aquaspec® Z81005 Polished Supply Stop ZURN AquaSpec® Z81005 Polished chrome-plated cast brass angle stop fitting with ceramic disk cartridge, 3/8 NPT female inlet and 1/2[13mm] O.D compression outlet. Unit is furnished with a loose key handle and cast wall escutcheon.


Zurn Aquaspec® Z81005 Polished Supply Stop
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
ITEM DESCRIPTION MANUFACTURE PART IMAGE MODEL QTY PRICE
1/2" O.D. Compression X 1/2" NPT Supply StopZ81006
WBB67191$35.95
1/2" O.D. Compression X 3/8" NPT Supply StopZ81005
WBB67190$35.95
3/8" O.D. Compression X 1/2" Npt Supply StopZ81017
WBB67193$35.95
3/8" O.D. Compression X 3/8" NPT Supply StopZ81016
WBB67192$35.95

Add Items To Cart



Chat with a Salesperson


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)