Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices
Remove
Narrow Your Results By:
NEMA
L18-20 (5)
L19-20 (5)
L20-20 (5)
Device Type
Flush Receptacle (5)
Connector (3)
Flanged Receptacle (3)
Motor Base (3)
Plug (3)
Voltage
3ph 120 / 208V AC (6)
3ph 277 / 480V AC (5)
3ph 347 / 600V AC (5)
3ph 250V AC (1)
Our Price
Under $25.00 (3)
$25.00 - $26.00 (3)
$28.00 - $29.00 (3)
$34.00 - $35.00 (3)
$35.00 - $36.00 (3)
$51.00 - $52.00 (1)
Over $53.00 (1)





Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices
Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.


Bryant® Tech-Spec® 4-Pole 4-Wire Locking Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
AMPERAGE VOLTAGE NEMA DEVICE COLOR PART NUMBER IMAGE MODEL QTY PRICE
20A3ph 347 / 600V ACL20-20ConnectorBlack/White72020NC
WBB216094$35.95
20A3ph 277 / 480V ACL19-20ConnectorBlack/White71920NC
WBB216092$35.95
20A3ph 120 / 208V ACL18-20Motor BaseWhite71820MB
WBB216223$24.25
20A3ph 120 / 208V ACL18-20ConnectorBlack/White71820NC
WBB216178$35.95
20A3ph 277 / 480V ACL19-20PlugBlack/White71920NP
WBB216059$25.95
20A3ph 347 / 600V ACL20-20PlugBlack/White72020NP
WBB216061$25.95
20A3ph 250V AC--Flush ReceptacleBlack3430G
WBB215973$53.95
20A3ph 347 / 600V ACL20-20Flanged ReceptacleWhite72020ER
WBB215928$34.95
20A3ph 120 / 208V ACL18-20PlugBlack/White71820NP
WBB216205$25.95
20A3ph 277 / 480V ACL19-20Flanged ReceptacleWhite71920ER
WBB215900$34.95
20A3ph 120 / 208V ACL18-20Flanged ReceptacleWhite71820ER
WBB215980$34.95
20A3ph 277 / 480V ACL19-20Flush ReceptacleBlack71920FR
WBB216010$28.95
20A3ph 347 / 600V ACL20-20Flush ReceptacleBlack72020FR
WBB215927$28.95
20A3ph 347 / 600V ACL20-20Motor BaseWhite72020MB
WBB216067$24.50
20A3ph 120 / 208V ACL18-20Flush ReceptacleBlack71820FR
WBB215979$28.95
20A3ph 277 / 480V ACL19-20Motor BaseWhite71920MB
WBB216065$24.25
30A3ph 120 / 208V AC--Flush ReceptacleBlack3430BRY
WBB215906$51.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)