Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices
Remove
Narrow Your Results By:
NEMA
L18-30 (5)
L19-30 (5)
L20-30 (5)
Device Type
Connector (4)
Flanged Receptacle (4)
Flush Receptacle (4)
Motor Base (4)
Plug (4)
Voltage
3ph 120 / 208V AC (9)
3ph 277 / 480V AC (5)
3ph 347 / 600V AC (5)
250V (1)
Our Price
Under $35.00 (3)
$35.00 - $40.00 (4)
$40.00 - $45.00 (8)
$45.00 - $50.00 (1)
$50.00 - $55.00 (1)
Over $65.00 (3)





Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices
Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

20 Amp Flush Receptacle is face molded of arc resistant urea. Back wiring with clamp type terminals. Heavy duty rust resistant yoke. 20 Amp Plugs and Connectors are made using impact and chemical resistant nylon. Non-metallic Quad-Gripper cord grip. Ribbed nylon exterior for a firm grip. Dead front construction. 30 Amp Flush Receptacles are face molded of impact and chemical resistant nylon. Base is molded of reinforced thermoplastic polyester. Heavy duty molded straps are nickel plated to resist corrosion. Combination back and side wiring with clamp type terminals. 30 Amp Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.


Bryant® Tech-Spec® 3-Pole & 4-Pole 4-Wire Locking Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
AMPERAGE VOLTAGE NEMA DEVICE COLOR PART NUMBER IMAGE MODEL QTY PRICE
20A250V--Flush ReceptacleBlack7410G
WBB216017$36.95
20A3ph 120 / 208V AC--PlugYellow9967NSY
WBB216054$32.95
20A3ph 120 / 208V AC--ConnectorYellow7414NSY
WBB216211$42.95
20A3ph 120 / 208V AC--Motor BaseWhite7408MB
WBB216172$43.95
20A3ph 120 / 208V AC--Flanged ReceptacleWhite7409ER
WBB215946$53.95
30A3ph 277 / 480V ACL19-30ConnectorBlack/White71930NC
WBB216093$66.95
30A3ph 347 / 600V ACL20-30Flanged ReceptacleWhite72030ER
WBB215954$44.95
30A3ph 120 / 208V ACL18-30ConnectorBlack/White71830NC
WBB216179$66.95
30A3ph 347 / 600V ACL20-30Motor BaseWhite72030MB
WBB216113$39.95
30A3ph 277 / 480V ACL19-30PlugBlack/White71930NP
WBB216060$31.95
30A3ph 347 / 600V ACL20-30Flush ReceptacleBlack72030FR
WBB215929$42.95
30A3ph 277 / 480V ACL19-30Flush ReceptacleBlack71930FR
WBB215901$42.95
30A3ph 120 / 208V ACL18-30PlugBlack/White71830NP
WBB216206$31.95
30A3ph 347 / 600V ACL20-30ConnectorBlack /White72030NC
WBB216140$67.95
30A3ph 277 / 480V ACL19-30Flanged ReceptacleWhite71930ER
WBB215902$44.95
30A3ph 347 / 600V ACL20-30PlugBlack/White72030NP
WBB216107$45.95
30A3ph 120 / 208V ACL18-30Motor BaseWhite71830MB
WBB216224$39.95
30A3ph 120 / 208V ACL18-30Flanged ReceptacleWhite71830ER
WBB216009$44.95
30A3ph 120 / 208V ACL18-30Flush ReceptacleBlack71830FR
WBB216008$41.95
30A3ph 277 / 480V ACL19-30Motor BaseWhite71930MB
WBB216066$39.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)