Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant® Tech-Spec® 3-Pole 4-Wire Locking Devices
Remove
Narrow Your Results By:
NEMA
L14-30 (7)
L14-20 (6)
L15-20 (6)
L16-30 (6)
L15-30 (5)
  More...
Device Type
Flush Receptacle (10)
Plug (9)
Flanged Receptacle (8)
Connector (7)
Motor Base (7)
Voltage
125 / 250V (13)
3ph 250V AC (11)
3ph 480V AC (11)
3ph 600V AC (5)
3ph 120V AC, 400Hz (1)
Our Price
Under $15.00 (3)
$15.00 - $20.00 (5)
$20.00 - $25.00 (9)
$25.00 - $30.00 (3)
$30.00 - $35.00 (7)
$35.00 - $40.00 (4)
$40.00 - $45.00 (8)
Over $45.00 (2)





Bryant® Tech-Spec® 3-Pole 4-Wire Locking Devices
Bryant® Tech-Spec® 3-Pole 4-Wire Locking Devices Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

Flush Receptacles are face molded of arc resistant urea. Heavy duty, rust resistant yoke. Clamp type terminals. Strip gauge for accurate wiring. Plugs and Connectors are made using double walled impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.


Bryant® Tech-Spec® 3-Pole 4-Wire Locking Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
AMPERAGE VOLTAGE NEMA DEVICE COLOR PART NUMBER IMAGE MODEL QTY PRICE
20A3ph 480V ACL16-20PlugBlack/White71620NP
WBB216153$16.75
20A3ph 250V ACL15-20Flanged ReceptacleWhite71520ER
WBB215897$31.95
20A3ph 250V ACL15-20ConnectorBlack/White71520NC
WBB216079$22.00
20A125 / 250VL14-20ConnectorBlack/White71420NC
WBB216077$14.50
20A3ph 250V ACL15-20Flush ReceptacleBlack71520FR
WBB216007$18.50
20A125 / 250VL14-20Flush ReceptacleBlack71420FR
WBB216070$15.75
20A3ph 480V ACL16-20ConnectorBlack/White71620NC
WBB216126$22.50
20A125 / 250VL14-20Motor BaseWhite71420MB
WBB216123$22.75
20A3ph 480V ACL16-20Motor BaseWhite71620MB
WBB216176$23.25
20A125 / 250VL14-20Flush ReceptacleOrange71420IG
WBB215975$29.95
20A125 / 250VL14-20PlugBlack/White71420NP
WBB216104$11.00
20A3ph 250V ACL15-20Motor BaseWhite71520MB
WBB216174$22.75
20A3ph 250V ACL15-20PlugBlack/White71520NP
WBB216106$16.75
20A125 / 250VL14-20Flanged ReceptacleWhite71420ER
WBB215976$33.95
20A3ph 480V ACL16-20Flanged ReceptacleWhite71620ER
WBB215925$32.95
20A3ph 480V ACL16-20Flush ReceptacleBlack71620FR
WBB215924$18.75
30A3ph 480V ACL16-30PlugBlack/White71630NP
WBB216154$21.75
30A3ph 250V ACL15-30PlugBlack/White71530NP
WBB216152$21.50
30A3ph 120V AC, 400HzFSL3PlugBlack/WhiteFSL3NP
WBB216090$31.95
30A3ph 600V ACL17-30Flush ReceptacleBlack71730FR
WBB215952$40.95
30A3ph 480V ACL16-30Motor BaseWhite71630MB
WBB216222$36.95
30A3ph 600V ACL17-30Flanged ReceptacleWhite71730ER
WBB215953$42.95
30A125 / 250VL14-30ConnectorBlack/White71430NC
WBB216078$30.95
30A3ph 250V ACL15-30Flanged ReceptacleWhite71530ER
WBB215899$41.95
30A3ph 250V ACL15-30Flush ReceptacleBlack71530FR
WBB215898$29.95
30A3ph 600V ACL17-30PlugBlack/White71730NP
WBB216204$30.95
30A125 / 250VL14-30Flanged ReceptacleWhite71430ER
WBB216006$41.95
30A125 / 250VL14-30Flush ReceptacleOrange71430IG
WBB216005$44.95
30A3ph 480V ACL16-30Flanged ReceptacleWhite71630ER
WBB215951$42.95
30A3ph 250V ACL15-30ConnectorBlack/White71530NC
WBB216125$43.95
30A125 / 250VL14-30Motor BaseWhite71430MB
WBB216124$35.95
30A3ph 480V ACL16-30ConnectorBlack/White71630NC
WBB216127$45.95
30A3ph 600V ACL17-30ConnectorBlack/White71730NC
WBB216177$63.95
30A125 / 250VL14-30PlugBlack/White71430NP
WBB216105$13.25
30A3ph 250V ACL15-30Motor BaseWhite71530MB
WBB216175$35.95
30A125 / 250VL14-30Flush ReceptacleBlack71430FR
WBB215977$20.00
30A3ph 480V ACL16-30Flush ReceptacleBlack71630FR
WBB215926$29.95
30A3ph 600V ACL17-30Motor BaseWhite71730MB
WBB215978$37.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)