Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices
Remove
Narrow Your Results By:
NEMA
L21-20 (9)
L21-30 (6)
L22-20 (5)
L22-30 (5)
L23-20 (5)
  More...
Device Type
Flush Receptacle (10)
Plug (9)
Connector (8)
Flanged Receptacle (7)
Motor Base (7)
Voltage
3ph 120 / 208V AC (16)
3ph 277 / 480V AC (10)
3ph 347 / 600V AC (10)
3ph 120 / 208V AC 400Hz (5)
Our Price
Under $30.00 (5)
$30.00 - $40.00 (15)
$40.00 - $50.00 (8)
$50.00 - $60.00 (2)
$60.00 - $70.00 (7)
$70.00 - $80.00 (3)
Over $90.00 (1)





Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices
Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices Bryant® Tech-Spec® Locking Devices Ensure A Positive Locking Grip.

Flush Receptacles are available in impact and chemical resistant nylon or arc resistant urea. Base is molded of reinforced thermoplastic polyester. Clamp type terminals. Plugs and Connectors are made using impact and chemical resistant nylon. Internal, self-centering Quad-Gripper cord grip with radius teeth. EPDM dust seal surrounds cord to prevent moisture from entering wire chamber.


Bryant® Tech-Spec® 4-Pole 5-Wire Locking Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
AMPERAGE VOLTAGE NEMA DEVICE COLOR PART NUMBER IMAGE MODEL QTY PRICE
20A3ph 120 / 208V ACL21-20Flush ReceptacleOrange72120IG
WBB215956$35.95
20A3ph 120 / 208V ACL21-20Flush ReceptacleBlack72120FR
WBB215955$31.95
20A3ph 120 / 208V AC 400Hz--ConnectorBlack/White40045NC
WBB216088$65.95
20A3ph 347 / 600V ACL23-20PlugBlack/White72320NP
WBB215966$29.95
20A3ph 347 / 600V ACL23-20Flush ReceptacleBlack72320FR
WBB215896$32.95
20A3ph 120 / 208V ACL21-20ConnectorBlack/White72120NCB
WBB216142$48.95
20A3ph 120 / 208V ACL21-20ConnectorBlack/White72120NC
WBB216141$48.95
20A3ph 277 / 480V ACL22-20ConnectorBlack/White72220NC
WBB216193$50.95
20A3ph 120 / 208V AC--Flush ReceptacleBlack3520BRY
WBB215945$45.95
20A3ph 277 / 480V ACL22-20Flanged ReceptacleWhite72220ER
WBB216013$69.95
20A3ph 277 / 480V ACL22-20Flush ReceptacleBlack72220FR
WBB216012$32.95
20A3ph 120 / 208V AC 400Hz--Flush ReceptacleBlack40045FR
WBB215919$36.95
20A3ph 277 / 480V ACL22-20PlugBlack/White72220NP
WBB216057$29.95
20A3ph 120 / 208V ACL21-20Motor BaseWhite72120MB
WBB216114$36.95
20A3ph 120 / 208V ACL21-20PlugBlack/White72120NPB
WBB216108$29.95
20A3ph 120 / 208V ACL21-20PlugBlack/White72120NP
WBB216109$28.95
20A3ph 120 / 208V AC 400Hz--Motor BaseWhite40045MB
WBB216171$49.95
20A3ph 347 / 600V ACL23-20Flanged ReceptacleWhite72320ER
WBB215923$69.95
20A3ph 120 / 208V ACL21-20Flanged ReceptacleWhite72120ER
WBB215981$67.95
20A3ph 120 / 208V AC 400Hz--PlugBlack/White40045NP
WBB216043$36.95
20A3ph 277 / 480V ACL22-20Motor BaseWhite72220MB
WBB216163$38.95
20A3ph 120 / 208V AC 400Hz--Flanged ReceptacleWhite40045ER
WBB215920$90.95
20A3ph 347 / 600V ACL23-20Motor BaseWhite72320MB
WBB216165$38.95
20A3ph 347 / 600V ACL23-20ConnectorBlack/White72320NC
WBB216047$49.95
30A3ph 347 / 600V ACL23-30PlugBlack/White72330NP
WBB215967$35.95
30A3ph 347 / 600V ACL23-30Motor BaseWhite72330MB
WBB216213$39.95
30A3ph 120 / 208V ACL21-30ConnectorBlack/White72130NC
WBB216192$61.95
30A3ph 120 / 208V ACL21-30Flanged ReceptacleWhite72130ER
WBB216011$73.95
30A3ph 277 / 480V ACL22-30ConnectorBlack/White72230NC
WBB216194$63.95
30A3ph 277 / 480V ACL22-30Flanged ReceptacleWhite72230ER
WBB215895$75.95
30A3ph 277 / 480V ACL22-30Flush ReceptacleBlack72230FR
WBB215894$44.95
30A3ph 347 / 600V ACL23-30ConnectorBlack/White72330NC
WBB216048$65.95
30A3ph 120 / 208V ACL21-30PlugBlack/White72130NP
WBB216056$33.95
30A3ph 277 / 480V ACL22-30PlugBlack/White72230NP
WBB216058$34.95
30A3ph 120 / 208V ACL21-30Motor BaseWhite72130MB
WBB216115$38.95
30A3ph 347 / 600V ACL23-30Flanged ReceptacleWhite72330ER
WBB215922$75.95
30A3ph 347 / 600V ACL23-30Flush ReceptacleBlack72330FR
WBB215921$46.95
30A3ph 120 / 208V ACL21-30Flush ReceptacleOrange72130IG
WBB215983$50.95
30A3ph 120 / 208V ACL21-30Flush ReceptacleBlack72130FR
WBB215982$43.95
30A3ph 277 / 480V ACL22-30Motor BaseWhite72230MB
WBB216164$39.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)