Bryant® Pin And Sleeve Devices Accessories

Bryant® Pin And Sleeve Devices Accessories

Bryant® Pin And Sleeve Devices Accessories Offer Heavy-Duty Construction And Durability For Protection And Easy Mounting Of Pin And Sleeve Devices.

Accessories include Back Boxes, Adapter Plates, Direct Mounting Back Boxes and Closure Caps. Back Boxes are designed for mounting receptacles and inlets. Made with heavy-duty cast aluminum construction and durable enamel finish. Used in conjunction with Adapter Plates for mounting receptacles and inlets. Adapter Plates include mounting hardware and gasket. Direct Mounting Back Boxes allow 20, 30, and 60A receptacles to be mounted without an adapter plate. Closure Caps provide a watertight seal for male plugs and flanged inlets when not mated. Heavy-duty thermoplastic construction offers protection from contaminants and wear. Used for applications in wash down areas or when equipment is being transported.


Showing 15 of 20 items Show All Items

COMPARE
MFG. PART # ACCESSORY TYPE FOR USE WITH IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.137.168:27