Gardner Bender PVC Heating Benders

Gardner Bender PVC Heating Benders

Gardner Bender PVC Benders & Plug Sets For Heating And Bending Solutions.

Gardner Bender PVC Benders & Plug Sets offer a variety of heating and bending technologies to tackle any PVC construction need. Choose from patented HotBlanket™ PVC Bender has internal thermostatic control that will not scorch or burn conduit.Thermostatic control heats pipe fast, even in cold or windy conditions. Multiple circuit design extends the life of the blankets. Multiple wound heavy-gauge wire ensures the longest life of any bending blanket. HotBox™ PVC Bender has highly polished reflector surfacesthat heat conduit quickly and evenly. Power drive model automatically rotates conduit for faster bends. Large wheels provide job-site portability. Allows conduit to be reheated and reformed. and HotTube™ PVC Bender has adjustable thermostatic control that heats conduit fast and maintains perfect bending temperature. Patented technology enables it to maintain temperature in wide range of ambient temperatures and wind conditions. Insulated, weatherproof housing provides safe, cool operation.


COMPARE
TYPE CONDUIT SIZE WATTS VOLTS AMPS L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:21