|
Browse Flashlights & Portable Work Lights (289 Items) |
|
 |
Portable Fluorescent Utility Lights |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Portable Fluorescent Utility Lights |
 |
Portable Fluorescent Utility Lights Provide Energy-Efficient Lighting For A Variety Of Work Spaces.
Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15L 120V power cord.
ETL approved. 1 Year Limited Warranty.
Pedestal Base features 16 gauge steel tubular post with 18 heavy duty steel base. Post is height adjustable from 56 to 86.
Cart Base features 16 gauge tubular steel post with 10 diameter solid rubber wheels. Post is height adjustable from 5 to 8.
Tripod includes a base covering a 46 diameter area and height-adjustable 20 gauge tubular steel post ranging from 3 to 66.
Floor Base is made from 12-gauge steel and covers a 16 diameter area.
Clamp-On Mount secures lights to most surfaces up to 3 thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4 steel arm that extends 6 from mounting surface.
|
Portable Fluorescent Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items |
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|