Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Incandescent (32)
Remove
Portable Incandescent Utility Lights
Remove
Narrow Your Results By:
Lumens
3700 (8)
7400 (3)
Cord Length Feet
15 (10)
1-1/2 (1)
Watts
300 (8)
600 (3)
Our Price
Under $62.00 (2)
$67.00 - $68.00 (1)
$74.00 - $75.00 (1)
$77.00 - $78.00 (1)
$114.00 - $115.00 (1)
$135.00 - $136.00 (2)
$175.00 - $176.00 (2)
Over $216.00 (1)





Portable Incandescent Utility Lights
Portable Incandescent Utility Lights Portable Incandescent Utility Lights Are Ideal For Any Garage Or Workshop Environment.

Incandescent work lights use standard R-40 or PAR incandescent bulbs up to 300 watt flood lights. (Bulbs not included.) Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. Incandescent lights offer an average life of 2,000 hours. ETL approved. 1 Year Limited Warranty.

Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.


Portable Incandescent Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BASE TYPE LIGHT QTY. WATTS VOLTS LUMENS IMAGE MODEL QTY PRICE
Cart13001203700
WBB231264$175.95
Cart26001207400
WBB231265$216.95
Clamp13001203700
WBB231266$61.95
Floor13001203700
WBB231268$77.95
Magnet13001203700
WBB231269$67.95
Pedestal13001203700
WBB231185$135.95
Pedestal26001207400
WBB231186$175.95
Tripod13001203700
WBB231187$74.95
Tripod26001207400
WBB231188$114.95

Add Items To Cart

 May We Suggest
Incandescent Replacement Light Head      
Incandescent Replacement Light Head      
Incandescent Replacement Light Head      
Qty: 
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
(70)