Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gauges Offer Accurate Measurements For High Vibration Levels And Dynamic Pressure Loads.

Dynamic Glycerine Filled Pressure Gauges have a wear-and-tear resistant stainless steel case and a phosphor bronze bourdon tube for long lasting durability. Large 2 -1/2" dial provides accurate, easy to read display. Dual Scale Psi & Bar and a Temperature Range of -40° to 180° F. Equipped with a brass connection (0-10,000 Psi), PSI varies. Port size is 1/4" NPT.


Customers Who Viewed This Also Viewed

PORT SIZE
  • PORT SIZE
PSI
  • PSI
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
PORT SIZE PSI PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:60