4-1/2" Case, Digital Gauge, 1/4" NPT 316SS, Vacuum to 100PSI

4-1/2" Case, Digital Gauge, 1/4" NPT 316SS, Vacuum to 100PSI

Item #: WBB454135

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $177.95
Product Information
Customer Review
Product Q&A
Accessories
4-1/2" Case, Digital Gauge, 1/4" NPT 316SS, Vacuum to 100PSI

Advanced Technology in Pressure Measurement. The wide acceptance and success of Weiss Light Powered Instruments is attributed to their high level of quality and reliablilty as well as an understanding about the inpractical nature of changing batteries in industrial applications. Features a gold-plated ceramic transducer sensor for enhanced performance in shock and vibration conditions.

Product Specifications

    • AMBIENT OPERATING TEMPERATURE10-140°F (-10-60°C)
    • CASE CONSTRUCTIONGlass Reinforced Thermo Plastic
    • WETTED PARTS CONSTRUCTION316SS
    • CONNECTION SIZE1/4" NPT
    • TYPELight Powered Digital Process Pressure Gauges
    • BRANDWeiss Instruments
    • MANUFACTURER PART NUMBERDUGY3-100-4L
    • RANGE0-100PSI
    • WINDOW CONSTRUCTIONAcrylic
    • ACCURACYANSI B40.1 GradeAA, 1/2 Percent

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Digital Vacuum Gauge

Your review: The gauge is what we were spectig; the solar power is a plus and is very easy to use setting the different measurements.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!